
Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha)
Mfr # 125953LEO
Zoro # G301776472
product price: $36.19
/eaKey Features
Height
8 in
Width
24 in
Length
24 in
Weight
5 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125953LEO
Zoro #
G301776472
UPC #
194189635754
Country of Origin
Türkiye
Dimensions
Height
8 in
Width
24 in
Length
24 in
Details
Weight
5 lbs
Description
Add a little glamour and style to any room with this Oversized Square Floor Pillow by Hastings Home. The velvety soft, luxurious shag cover for this pillow zips off for easy cleaning and is sure to bring comfort and a unique elegance to your home or dorm. The plush, yet supportive, pillow inside measures 24-in in both length and width and is 8-in thick, making it perfect for lounging in a corner with your favorite book, laying on the floor to watch a movie, or relaxing on the sofa with a cup of tea. The faux fur cover is 100 Percent polyester. This pillow will be an instant upgrade to your bedroom, or your teen's dorm with its rich color and deluxe decorative cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.