This item is Discontinued.

Hastings Home Panini Press Indoor Grill and Gourmet Sandwich Maker, Electric with Nonstick Plates by Hastings Home 890044SQI

This item is Discontinued.

Hastings Home

Panini Press Indoor Grill and Gourmet Sandwich Maker, Electric with Nonstick Plates by Hastings Home (Discontinued)

Mfr # 890044SQI
Zoro # G301777509
UPC # 194189586353
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890044SQI
Zoro #
G301777509
UPC #
194189586353
Country of Origin
China

Dimensions

Height
4.75
Width
11
Length
12.75

Details

Weight
5.7

Description

You can be the hit of the household by making every meal an unforgettable one with the Panini Press Indoor Grill and Gourmet Sandwich Maker by Hastings Home. The easy to clean, convertible grill turns healthy cooking, grilling, and toasting into a breeze for chefs of all experience levels. It truly makes multifunctional and effortless cooking a reality!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.