Patio Tiles - Terracotta, Set of 6
- Mfr # 438042XNK
- Zoro # G901700976
product price:Â
$
16.15
/ea
Key Features
Length
11.5 in
Width
11.5 in
Weight
2.35 lbs
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 438042XNK
- Zoro #
- G901700976
- UPC #
- 194189579782
- Country of Origin
- China
Dimensions
- Length
- 11.5 in
- Width
- 11.5 in
- Height
- 0.5 in
Details
- Weight
- 2.35 lbs
Description
Refresh any outdoor space with the Hastings Home Patio Tiles! The set of 6, 11.5 x11.5-inch, terracotta colored tiles are sure to look great in your garden, patio, porch, walkways, or backyard. The interlocking tiles snap together for easy assembly, while the open design allows for proper water drainage. These tiles will quickly and easily upgrade any area!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.