Shop HASTINGS HOME
See all product information
Create Account
Portable Handmade Wicker Laundry Hampers with Lid made of Water Hyacinth, Set of 2
- Mfr # 895248JRG
- Zoro # G901700914
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
26 in
Length
18 in
Weight
14.85 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 895248JRG
- Zoro #
- G901700914
- UPC #
- 194189645760
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 26 in
- Length
- 18 in
Details
- Weight
- 14.85 lbs
Description
The Handmade Seagrass Laundry Hampers by Hastings Home are the perfect accessory to help make laundry day more convenient than ever before. Made of the strongest seagrass, water hyacinth, these hampers are handmade with a tight wicker weave along its wire frame. As with all of our products, they are designed for sturdiness, style, and longevity. These clothing bins are easy to carry with its integrated handles and removable laundry bags, capable of holding a total of 6.5 cubic feet of laundry, making it perfect for use in a home, in a dorm or transporting laundry to the laundromat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.