Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Gray)

  • Mfr # 843179UAM

  • Zoro # G001715498


product price:  $27.99
/ea

Key Features

Height
0.25
Width
86
Length
65
Weight
2.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843179UAM
Zoro #
G001715498
UPC #
194189636225
Country of Origin
China

Dimensions

Height
0.25
Width
86
Length
65

Details

Weight
2.84

Description

The Silver-Gray Quilt Coverlet by Hastings Home will add texture and depth to your bedroom with the interest of print and the versatility of a solid color. This lightweight bedspread is great for hot summer nights and is an attractive top layer in the master room, guest rooms or in a vacation home all year long. The comforter's timeless basket weave quilted pattern pairs perfectly with any decor, adding a whole new decorative element to your bedroom!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.