Shop HASTINGS HOME
See all product information
Create Account
Ribbed 100 Percent Cotton 10 Piece Towel Set - Brick
- Mfr # 765411MZO
- Zoro # G101700936
product price:Â
$
34.59
/ea
Key Features
Length
27 in
Width
54 in
Weight
3.3 lbs
Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 765411MZO
- Zoro #
- G101700936
- UPC #
- 194189637338
- Country of Origin
- India
- Weight
- 3.3 lbs
Dimensions
- Length
- 27 in
- Width
- 54 in
- Height
- 0.25 in
Description
Pure 100 Percent cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece Ribbed Towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.