Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity
- Mfr # 860976FQF
- Zoro # G501776098
product price:Â
$
44.69
/ea
Key Features
Height
18
Width
12
Length
12
Weight
9.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860976FQF
- Zoro #
- G501776098
- UPC #
- 194189559845
- Country of Origin
- China
Dimensions
- Height
- 18
- Width
- 12
- Length
- 12
Details
- Weight
- 9.74
Description
The two pack of 18-Inch Round Portable Stools from Hastings Home allows you to add extra seats whenever you need them and can be folded down for convenient storage. Featuring steel frames that can support up to 300-pounds each and round seats with built-in carry handles, these sturdy bar stools provide a comfortable place to sit for guests of all ages.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.