This item is Discontinued.

Hastings Home Set of 3 Flameless LED Candles with Real Wax Battery Powered Pillar Candles, Silver Metallic Finish 108285KOR

This item is Discontinued.

Hastings Home

Set of 3 Flameless LED Candles with Real Wax Battery Powered Pillar Candles, Silver Metallic Finish (Discontinued)

Mfr # 108285KOR
Zoro # G801776897
UPC # 194189641700
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108285KOR
Zoro #
G801776897
UPC #
194189641700
Country of Origin
China

Dimensions

Height
6
Width
3
Length
3

Details

Weight
1.55

Description

The Set of 3 Flameless LED Candles by Hastings Home are a practical and elegant home decor piece! The candles flicker and dance like real candles but can be left unattended with no worries. Get the classic, comforting look of soft glowing candles without any drips, smoke, flame or safety hazards. Complete with remote control and timer, these real wax battery-operated candles provide the perfect ambiance for your home, wedding, dinner parties and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.