This item is Discontinued.

Hastings Home Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles 606786QCS

This item is Discontinued.

Hastings Home

Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (Discontinued)

Mfr # 606786QCS
Zoro # G401777072
UPC # 194189639455
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
606786QCS
Zoro #
G401777072
UPC #
194189639455
Country of Origin
China

Dimensions

Length
3
Width
3
Height
6

Details

Weight
1.7

Description

Bring in nature's beauty into your home with the Flameless LED Faux Birch Bark Pillar Candle Set by Hastings Home. With their rustic tree bark design, create your own woodland-inspired setting. The candles flicker and dance like real candles but can be left unattended with no worries. Get the classic, comforting look of soft glowing candles without any drips, smoke, flame or safety hazards. Complete with remote control and timer, these real wax battery-operated candles provide the perfect ambiance for your home, wedding, dinner parties and more. Enjoy the subtle scent of vanilla while relaxing by our candles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.