Sherpa Fleece Throw Blanket with Lighthouse Pattern, Lightweight Hypoallergenic for Adults and Kids

  • Mfr # 777327ODG

  • Zoro # G501704909


product price:  $25.15
/ea

Key Features

Width
50 in
Length
60 in
Weight
1.95 lbs
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777327ODG
Zoro #
G501704909
UPC #
194189581655
Country of Origin
China

Dimensions

Width
50 in
Length
60 in
Height
0.25 in

Details

Weight
1.95 lbs

Description

Bring the ocean to your living room with this appealing and comfortable Sherpa Fleece Throw - Lighthouse by Hastings Home. The luxuriously soft Sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the allure of a tropical beach from the comfort of your couch with the modern and rustic printed design!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.