Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray
- Mfr # 112344AFZ
- Zoro # G601776554
product price:Â
$
19.29
/ea
Key Features
Width
7 in
Length
14.75 in
Height
0.5 in
Weight
0.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112344AFZ
- Zoro #
- G601776554
- UPC #
- 194189639189
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 14.75 in
- Height
- 0.5 in
Details
- Weight
- 0.8 lbs
Description
Hastings Home Silicone Oven MIt's are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mIt's so that either glove will fit your left or right hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.