Shop HASTINGS HOME
See all product information
Create Account
Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Aqua
- Mfr # 498752CTD
- Zoro # G401700575
product price:Â
$
54.59
/ea
Key Features
Width
91 in
Length
81 in
Weight
9.96 lbs
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 498752CTD
- Zoro #
- G401700575
- UPC #
- 194189533944
- Country of Origin
- China
Dimensions
- Width
- 91 in
- Length
- 81 in
- Height
- 0.5 in
Details
- Weight
- 9.96 lbs
Description
This super plush and cozy mink blanket by Hastings Home is soft and luxurious. With a generous size and weight, this blanket is sure to give you comfort, style, and plenty of warmth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.