Zoro Homepage

Storage Bag for 9FT Tree and 30" Wreath Bag Combo Pack (Green)

  • Mfr # 905739HSL

  • Zoro # G601700931


product price: $21.49
/ea

Key Features

Height
30
Length
52
Weight
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905739HSL
Zoro #
G601700931
UPC #
194189591333
Country of Origin
China

Dimensions

Width
30
Height
30
Length
52

Details

Weight
1.94

Description

Clean up after the holidays is a snap with the Hastings Home Large Deluxe Christmas Tree Storage Bag and Supreme Canvas Wreath Bag. An organization essential after the holiday season, the Hastings Home Christmas tree and wreath bag combo will store your tree and wreath away neatly, effortlessly, and make for quick set-up next year. Simply place your artificial Christmas tree or wreath in the bag, zip it up and safely store it away until next year. This extra-large storage bag is designed to protect your tree and wreath from damage, dust and moisture, can store a wreath up to 30-in in diameter, and unassembled artificial trees up to 9 feet tall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.