Shop HASTINGS HOME
See all product information
Create Account
Ultra-Soft Down Alternative Pillow - Standard Size
- Mfr # 780244DPU
- Zoro # G301733048
product price:Â
$
15.79
/ea
Key Features
Length
20 in
Width
26 in
Height
3 in
Weight
2.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780244DPU
- Zoro #
- G301733048
- UPC #
- 194189581587
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 26 in
- Height
- 3 in
Details
- Weight
- 2.3 lbs
Description
Luxurious and hypo-allergenic, the Down Alternative Pillow will give you a comfortable nights sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season. Designed for softness and support, this pillow is sure to give you sweet dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.