Yard Tool Corner Storage Rack
- Mfr # 784921BEV
- Zoro # G301777332
product price:Â
$
25.39
/ea
Key Features
Height
21.89 in
Weight
2.69 lbs
Length
23.55 in
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784921BEV
- Zoro #
- G301777332
- UPC #
- 194189589699
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 21.89 in
- Length
- 23.55 in
- Width
- 15.75 in
Details
- Weight
- 2.69 lbs
Description
Organize your yard and garden tools with the Hastings Home? Yard Tool Corner Storage Rack. Cluttered garden tools can be dangerous and inconvenient. Not only can you burn precious daylight looking for a tool in an unruly mess, but worse yet you can take a rake to the face! Put your yard tools in their place and take control of your shed or garage. The Yard Tool Corner Storage Rack will allow you to save valuable space and keep your tools organized. Reclaim your garage or shed with the Hastings Home Collection Yard Tool Corner Storage Rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.