Zero Gravity Chairs - Blue, Set of 2
- Mfr # 971219UEO
- Zoro # G601710770
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
63.5 in
Width
25 in
Height
43 in
Weight
37.15 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 971219UEO
- Zoro #
- G601710770
- UPC #
- 194189585264
- Country of Origin
- China
Dimensions
- Length
- 63.5 in
- Width
- 25 in
- Height
- 43 in
Details
- Weight
- 37.15 lbs
Description
Spend your days outdoors reclining in comfort with the set of 2 Zero Gravity Lounge Chairs from Hastings Home. These durable chairs are made with tubular steel, double bungee cords that attach the breathable textilene fabric to the frame, and padded arm rests that lock the chairs in the reclining position of your choice. The weightless anti-gravity feel, convenient side trays on each side with compartments for drinks or your cell phone, as well as the folding design, offers optimal relaxation anywhere.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.