Shop HASTINGS
See all product information
Create Account
PT90MPG Replacement/Interchange Hydraulic Filter
Mfr # MF0503137
Zoro # G505828328
product price:Â
$
79.19
/ea
Key Features
Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Glass
Height
8.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0503137
- Zoro #
- G505828328
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 8.98
Details
- Filter Style
- Return Line
- Micron Rating
- 10
- Flow Direction
- Outside-In
- Filter Media
- Glass
- OD Top
- 5.12
- Application
- Filtration
- OD Bottom
- 5.12
- ID Top
- 3.35
- ID Bottom
- 3.35
- By-Pass
- No
Description
Main Filter MF0364952 replaces OEM PT90MPG by HASTINGS and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov