Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAT DUAL MONITOR ARM WITH TOP DOWN MOUNT, SILVER

  • Mfr # E2-2-124

  • Zoro # G514903153


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
28.50 in
Weight Capacity
2.2 to 40 lb
Mounting
Desk
Features
Cable Management, 270° Rotation, 180° Rotation, Vertical Adjustment, Grommet, Easy to Install, Ergonomic, Quick Release Mechanism, 360° Rotation, Adjustable Width, 180° Tilt, Pivot, Rotate, Flexible; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2-2-124
Zoro #
G514903153
UPC #
850034704227
Country of Origin
China

Dimensions

Width
28.50 in
Max. Screen Size Supported
27 in

Details

Color
Silver
Weight Capacity
2.2 to 40 lb
Mounting
Desk
Features
Cable Management, 270° Rotation, 180° Rotation, Vertical Adjustment, Grommet, Easy to Install, Ergonomic, Quick Release Mechanism, 360° Rotation, Adjustable Width, 180° Tilt, Pivot, Rotate, Flexible; Height Adjustable
Device Supported
Monitor, Display Screen
Orientation
Landscape/Portrait
Mounting Pattern
100 x 100, 75 x 75
Application
Desk, Office, Home
Item
Mounting Arm
Includes
E2 - Dual Monitor Arm, Quick-Release Adapter.
Finish
Silver
Number of Displays Supported
2
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.