Zoro Homepage

HAT DUAL MONITOR ARM WITH TOP DOWN MOUNT, WHITE

  • Mfr # E2-2-248

  • Zoro # G714903168


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
28.50 in
Weight Capacity
2.2 to 40 lb
Max. Rotate Angle
360°
Features
Rotate, Ergonomic, Grommet, Adjustable Width, Quick Release Mechanism, Pivot, Flexible; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2-2-248
Zoro #
G714903168
UPC #
850034704302
Country of Origin
China

Dimensions

Width
28.50 in
Max. Screen Size Supported
27 in

Details

Color
White
Weight Capacity
2.2 to 40 lb
Max. Rotate Angle
360°
Item
Mounting Arm
Features
Rotate, Ergonomic, Grommet, Adjustable Width, Quick Release Mechanism, Pivot, Flexible; Height Adjustable
Device Supported
Display Screen, Monitor
VESA Mount Compatible
Yes
Includes
E2 - Dual Monitor Arm, Quick-Release Adapter.
Min. Rotate Angle
180°
Application
Office, Home
Orientation
Landscape/Portrait
Number of Displays Supported
2
Max. Tilt Angle
180°
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.