Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hat Trick Openers Hat Trick Openers 6 In 1 Golf Divot Tool - Troy Trojans LW-C03-TUT-HTDT

Hat Trick Openers 6 In 1 Golf Divot Tool - Troy Trojans (Discontinued)

  • Mfr # LW-C03-TUT-HTDT
  • Zoro # G903874125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-C03-TUT-HTDT
Zoro #
G903874125
UPC #
857782003312
Country of Origin
China

Description

The Hat Trick 6 in 1 Golf Divot Repair Tool is a unique and multi-functional golf accessory. It incorporates a divot fixer, magnetic ball marker, bottle opener with a magnetic cap catcher which prevents the bottle cap from falling to the ground, a cigar holder, club rest and can tab opener. The Hat Trick(R) 6 in 1 Divot Tool is a golf green friendly divot tool and comes in a Matt Nickel. It is a must have for any golfer and can be used on the course or the 19th Hole.

Features
  • Must have accessory for any golfer and is a true keepsake
  • Makes a great tournament prize, birthday gift, or stocking stuffer, Mothers Day gift and Fathers Day gift
  • Made of metal and comes in many styles and finishes
  • Quality piece of Golf and Beer Gear that is fun to use and sure to be a conversation starter
  • Quality golf accessory which includes a bottle and can opener so you are never caught without an opener
  • Team - Troy Trojans
  • Dimensions - 1.5 x 0.2 x 3.2 in.
  • Item Weight - 1.4 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.