Blower Motor Kit 120V
Mfr # 02.12.003B
Zoro # G002275779
product price: $477.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02.12.003B
Zoro #
G002275779
UPC #
-
Country of Origin
United States
Description
Motor / Blower Assembly W/ Hardware For Units Made;Before June 1998. Hardware Is Conversion Kit To Mount;This Motor Assembly.;Dimensions: Overall Width (Incl Motor)- 8-3/4".;Blower Assy Only - 5-1/4" X 4-1/4" X 3-3/8";Blower Wheel - 4" X 2-3/8";Same As # 68-1132 But Added Hardware For Conversion ;Of Old Style Units. Used On Units B4 6/98 - Std Wattage;Cabinets Rated 1725W.;Units Made From June 1998 To Present Use Motor Assenbly;# 68-1132.;Hatco;Warmer Series: Fs, Fshc, Fst, Wfst.