ElectricSalamander, 21-5/8inD, 22-5/8inW
- Mfr # SAL-1
- Zoro # G223360865
product price:Â
$
7,713.99
/ea
Key Features
Includes
Cord, Drip Tray, Plug, Removeable Cooking Grate, Wall Mounting Hardware, 4 in Adjustable Plastic Legs
Number of Burners
1
Overall Depth
21 5/8 in
Wattage
4,500 W
Weight
143 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAL-1
- Zoro #
- G223360865
- UPC #
- -
- Country of Origin
- United States
- Includes
- Cord, Drip Tray, Plug, Removeable Cooking Grate, Wall Mounting Hardware, 4 in Adjustable Plastic Legs
- Number of Burners
- 1
- Wattage
- 4,500 W
- Weight
- 143 lb
- Plug Type
- 6-30P
- Item
- Electric Salamander
- Installation Type
- Countertop
- Voltage
- 208V, 240V
- Control Type
- Touch
- Material
- Stainless Steel
- Power Source
- Electric
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
Dimensions
- Overall Depth
- 21 5/8 in
- Overall Width
- 22 5/8 in
- Overall Height
- 23 3/4 in
- Cooking Surface Width
- 21 7/8 in
- Cooking Surface Depth
- 13 3/4 in
Description
Electric Salamander, Power Source Electric, Cooking Surface Depth 13 3/4 in, Cooking Surface Width 21 7/8 in, Overall Height 23 3/4 in, Overall Width 22 5/8 in, Overall Depth 21 5/8 in, Material Stainless Steel, Control Type Touch, Number of Burners 1, Voltage 208V, 240V, Wattage 4,500 W, Installation Type Countertop, Gas Type Not Applicable, Includes Cord, Drip Tray, Plug, Removeable Cooking Grate, Wall Mounting Hardware, 4 in Adjustable Plastic Legs, Plug Type 6-30P, Weight 143 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.