
Foodwarmer120V 800W 36 For - Part No Grah36 120V
Mfr # GRAH36 120V
Zoro # G902297741
product price: $402.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAH36 120V
Zoro #
G902297741
UPC #
-
Country of Origin
United States
Description
Hatco Glo-Ray Infrared Food Warmer W/ On/Off Switch.;Pictured With Optional C-Leg (Not Included);[ 120V 800W 1Ph ] [ 32-1/2" ] [Terminals {10" Wire;Leads } , [36" Overall Assy Length ];Grah-36;Available Accessories;Adjustable Tubular Stand 10"-14". ;T-Leg Stand 10", 13-1/2", 16", 18". Pilot Light.;Adjustable Tubular Stand 10", 16". ;Chain Suspension. Incandescent Lights.;Adjustable Angle Brackets. ;Remote Infinite Control. Cord And Plug Set - 120V.;C-Leg Stand 10", 13-1/2". Remote Control Enclosure.;Breath Protection Shield.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.