Zoro Homepage

Foodwarmer208V 1100W 48" For - Part# Htgrah48 208V

  • Mfr # HTGRAH48 208V

  • Zoro # G702301242


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTGRAH48 208V
Zoro #
G702301242
UPC #
-
Country of Origin
United States

Description

Hatco Glo-Ray Infrared Food Warmer W/ On/Off Switch.;Pictured With Optional C-Leg (Not Included);[ 208V 1100W 1Ph ] [ Element Size 44-1/2" ] [Terminals; {10" Wire Leads }, [48" Overall Assy Length ];Grah-48;Available Accessories;Adjustable Tubular Stand 10"-14". ;T-Leg Stand 10", 13-1/2", 16", 18". Pilot Light.;Adjustable Tubular Stand 10", 16". ;Chain Suspension. Incandescent Lights.;Adjustable Angle Brackets. ;Remote Infinite Control. Cord And Plug Set - 120V.;C-Leg Stand 10", 13-1/2". Remote Control Enclosure.;Breath Protection Shield.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.