HumidifiedHoldingCabinet, 32-1/8inH, SS
- Mfr # FSHC-6W1
- Zoro # G823358804
product price:Â
$
7,468.99
/ea
Key Features
Number of Shelves
6
Power Source
Electric
Includes Humidity Control
Yes
Product Type
Humidified Portable Holding Cabinet
Voltage
120V, 220-230V, 220V, 230-240V, 240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSHC-6W1
- Zoro #
- G823358804
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 6
- Power Source
- Electric
- Includes Humidity Control
- Yes
- Product Type
- Humidified Portable Holding Cabinet
- Voltage
- 120V, 220-230V, 220V, 230-240V, 240V
- Wattage
- 1,697 W
- Weight
- 167 lb
- Material
- Stainless Steel
- Shelf Type
- Wire
- Features
- Capable of Holding an Array of Hot Foods at Optimum Serving Temperatures for Extended Periods of Time, Allowing for Advanced Preparation Ahead of Peak-Serving Periods, Low Profile, Humidified and Portable, Lower Profile Allows for Under-The-Counter Flexibility
- Item
- Humidified Portable Holding Cabinet
- Current
- 14.1 A
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 32 1/8 in
- Overall Width
- 25 3/8 in
- Overall Depth
- 29 5/8 in
- Fits Chest Size
- Capable of Holding an Array of Hot Foods at Optimum Serving Temperatures for Extended Periods of Time, Allowing for Advanced Preparation Ahead of Peak-Serving Periods, Low Profile, Humidified and Portable, Lower Profile Allows for Under-The-Counter Flexibility
Description
Humidified Portable Holding Cabinet, Overall Height 32 1/8 in, Overall Width 25 3/8 in, Overall Depth 29 5/8 in, Voltage 120V, 220-230V, 220V, 230-240V, 240V, Wattage 1,697 W, Number of Shelves 6, Includes Humidity Control Yes, Product Type Humidified Portable Holding Cabinet, Current 14.1 A
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.