Zoro Homepage

Motor 120V, Hp, P 2250Sp

  • Mfr # 02.12.003.00

  • Zoro # G902273080


product price: $432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02.12.003.00
Zoro #
G902273080
UPC #
-
Country of Origin
Gambia

Description

Motor /Blower Assembly Without Hardware Conversion Kit.;115V, 60Hz, .65A, 2250 Rpm, 18-1/2" Wire Leads.;( 2" X .215"Id ) 4 Blade Cooling Fan.;( For Motor Assembly With Kit, Use # 68-1071 );Dimensions: Overall Width (Incl Motor)- 8-3/4";Blower Assy Only - 5-1/4" X 4-1/4" X 3-3/8";Blower Wheel - 4" X 2-3/8";Chem Lube, 1 Oz Tube, 02.01.019.00;Air Chamber Gasket, 60" X 1/2", Adhesive Backed,;04.17.022A.00.;Motor Same As # 68-1071 But No Hardware For Conversion ;Of Old Style Pre June 1998 Units. # 68-1132 Is;Used On Units After 6/98 - Std Wattage Cabinets Rated 1725W;Hatco;Warmer Series: Fs, Fshc, Fst, Wfst.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.