Zoro Homepage

Warmer Element208V 800W 48" For - Part# R02-08-011D00

  • Mfr # R02-08-011D00

  • Zoro # G002277278


product price: $35.79
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
R02-08-011D00
Zoro #
G002277278
UPC #
-
Country of Origin
United States

Description

208V 800W, 44-1/2" Overall, Used In 48" Units, ;New Style .260" Dia.;43-1/2" From End Of Element To Mounting Bracket.;To Replace Elements In Old Style Units, You Must Notch The;End Plates To Accept The Larger Diameter New Style Elements.;See Catalog For Old Style 3/16" Dia Elements If Needed.;Hatco Warmer