Zoro Homepage

Warmer, Food , Glo-Ray, M# Grffl

  • Mfr # GRFFL

  • Zoro # G702235677


product price: $1,060.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFFL
Zoro #
G702235677
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Length: 24" | 610 Mm ;Width: 9" | 29 Mm ;Height: 15" | 381 Mm ;Size: 4" Deep | 102 Mm Deep ;Voltage: 120 V Ac ;Includes: Two 60 Watt Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.