Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3:1 Game Table, Walnut, Solid Hardwood, Grn

  • Mfr # BG2366T

  • Zoro # G3471758


product price: $945.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
(2) Cues, Chalk, (10) Pool Balls, Table Brush
Table Material
Wood
Playing Surface Color
Green
Height
33 1/2 in
Diameter
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG2366T
Zoro #
G3471758
UPC #
672875902682
Country of Origin
China

Dimensions

Height
33 1/2 in
Diameter
48 in
Overall Height
33 1/2 in
Overall Diameter
48 in

Details

Item
3-in-1 Gaming Table
Includes
(2) Cues, Chalk, (10) Pool Balls, Table Brush
Table Material
Wood
Playing Surface Color
Green
People Served
8
Surface Material
Solid Hardwood
Assembly
Unassembled
Product Type
3-in-1 Gaming Table
Number of Feet
4
Seating Capacity
8
Playing Surface Material
Hardwood
Table Color
Walnut
Includes Assembly Tools
No
Support Style
Legs
Configuration
Poker

Description

3-in-1 Gaming Table, Product Type 3-in-1 Gaming Table, Table Color Walnut, Overall Height 33 1/2 in, Table Material Wood, Playing Surface Color Green, Playing Surface Material Hardwood, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 48 in, Seating Capacity 8, Includes Assembly Tools No, Support Style Legs, Configuration Poker, Includes (2) Cues, Chalk, (10) Pool Balls, Table Brush, Assembly Unassembled, Number of Feet 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.