Zoro Homepage

58 in. Conquest Fiberglass Cue, Red

  • Mfr # BG2561RD

  • Zoro # G415768721


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2561RD
Zoro #
G415768721
UPC #
672875905362
Country of Origin
China

Description

This stylish graphite cue from Trademark GamesT features a polished Blue Marble Designer pattern and hits with authority. Graphite construction makes this superior cue warp resistant. Stainless steel joints ensure a precision fit to straightness over the length of this two piece cue. This cue is our top of the line stick and is ideal for the player concerned with top quality performance. Features -Raise the level of your game -Blue Marble Designer Pattern -Leather Tip Attached with a Threaded Brass Screw -Plastic Ferrule -Graphite Shaft -Stainless Steel Joints -Butt Cap with Black Rubber Bumper -Black Felt Lined Case Specifications - Color: Red - Size: 58in - Weight: 1.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.