Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hockey Table, MDF, 60in. Lx29-5/8in. W

  • Mfr # BG1009H

  • Zoro # G9324944


product price: $266.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Table Size
60 in L x 29-5/8 in W x 31 in H
Features
110V UL Approved High Output Electric Blower, Dual Goal Boxes with Built-In Automatic Puck Return, Electronic Scoring System, Reinforced L-Shaped Legs with Large Independent Levelers
Includes
(2) Pucks, (2) Strikers
Table Material
Medium Density Fiberboard
Frame Material
Medium Density Fiberboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1009H
Zoro #
G9324944
UPC #
672875902804
Country of Origin
China

Dimensions

Table Size
60 in L x 29-5/8 in W x 31 in H
Height
31 in
Width
29 5/8 in
Length
60 in
Overall Height
31 in
Overall Width
29 5/8 in
Overall Length
60 in
Playing Surface Length
54 5/8 in
Playing Surface Width
27 1/8 in

Details

Item
Air Hockey Table
Features
110V UL Approved High Output Electric Blower, Dual Goal Boxes with Built-In Automatic Puck Return, Electronic Scoring System, Reinforced L-Shaped Legs with Large Independent Levelers
Includes
(2) Pucks, (2) Strikers
Table Material
Medium Density Fiberboard
Frame Material
Medium Density Fiberboard
Playing Surface Color
White
Assembly
Unassembled
Frame Color
Black, Blue
Number of Strikers
2
Voltage
110 V
Leveling Feet
Yes
Number of Feet
4
Includes Assembly Tools
No
Number of Pucks
2
Scoring System
Automatic Electronic
Support Style
Legs

Description

Air Hockey Table, Frame Color Black, Blue, Playing Surface Color White, Frame Material Medium Density Fiberboard, Number of Pucks 2, Number of Strikers 2, Overall Length 60 in, Overall Width 29 5/8 in, Overall Height 31 in, Scoring System Automatic Electronic, Playing Surface Length 54 5/8 in, Playing Surface Width 27 1/8 in, Includes Assembly Tools No, Leveling Feet Yes, Number of Feet 4, Support Style Legs, Voltage 110 V, Assembly Unassembled, Includes (2) Pucks, (2) Strikers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.