Zoro Homepage

Air Hockey Table, MDF, 72in.L x 36in.W

  • Mfr # BG1037

  • Zoro # G2205196


product price: $520.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Table Size
72 in L x 36 in W x 31 in H
Features
Scratch Resistant
Includes
(2) Strikers, (4) Pucks
Table Material
Medium Density Fiberboard
Frame Material
Medium Density Fiberboard, Plastic Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1037
Zoro #
G2205196
UPC #
672875903139
Country of Origin
China

Dimensions

Table Size
72 in L x 36 in W x 31 in H
Height
31 in
Width
36 in
Length
72 in
Overall Width
36 in
Overall Length
72 in
Overall Height
31 in
Support Structure Length
24 1/2 in
Playing Surface Length
64 in
Support Structure Width
5 7/8 in
Playing Surface Width
30 in

Details

Item
Air Hockey Table
Features
Scratch Resistant
Includes
(2) Strikers, (4) Pucks
Table Material
Medium Density Fiberboard
Frame Material
Medium Density Fiberboard, Plastic Laminate
Playing Surface Color
White
Frame Color
Red, Silver
Assembly
Unassembled
Number of Pucks
2
Number of Feet
4
Scoring System
Automatic Electronic
Leveling Feet
Yes
Support Style
Legs
Number of Strikers
2
Includes Assembly Tools
No
Voltage
110 V
Playing Surface Material
Plastic

Description

Air Hockey Table, Frame Color Red, Silver, Playing Surface Color White, Frame Material Medium Density Fiberboard, Plastic Laminate, Number of Pucks 2, Number of Strikers 2, Overall Length 72 in, Overall Width 36 in, Overall Height 31 in, Scoring System Automatic Electronic, Playing Surface Length 64 in, Playing Surface Width 30 in, Playing Surface Material Plastic, Features Scratch Resistant, Includes Assembly Tools No, Leveling Feet Yes, Number of Feet 4, Support Structure Length 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.