
Augusta Non-Slate Pool Tbl, 8 ft., Walnut
Mfr # BG2670
Zoro # G3109178
product price: $1,307.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
Key Features
Includes
(2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Bridge Stick with Head, Racking Triangle, Rail Brush
Frame Material
Medium-Density Fiberboard
Table Finish
Walnut
Cloth Type
Blended Nylon/Wool
Cloth Color
Camel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG2670
Zoro #
G3109178
UPC #
672875905492
Country of Origin
China
Dimensions
Overall Length
96 in
Support Structure Width
4 in
Rail Width
4 1/2 in
Frame Thickness
1 in
Playing Surface Width
44 in
Playing Surface Length
88 in
Details
Item
Pool Table
Includes
(2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Bridge Stick with Head, Racking Triangle, Rail Brush
Frame Material
Medium-Density Fiberboard
Table Finish
Walnut
Cloth Type
Blended Nylon/Wool
Cloth Color
Camel
Assembly
Unassembled
Leveling Feet
Yes
Product Type
Pool Table
Number of Feet
4
Table Color
Walnut
Pocket Style
Netting Drop
Support Style
Legs
Includes Assembly Tools
Yes
Description
Pool Table, Product Type Pool Table, Table Color Walnut, Overall Length 96 in, Playing Surface Length 88 in, Playing Surface Width 44 in, Pocket Style Netting Drop, Support Structure Width 4 in, Conversion Top Length Not Applicable, Cloth Color Camel, Conversion Top Width Not Applicable, Cloth Type Blended Nylon/Wool, Conversion Top Thickness Not Applicable, Table Finish Walnut, Frame Material Medium-Density Fiberboard, Conversion Top Piece Weight Not Applicable, Rail Width 4 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.