Bag Toss Set, Canvas, Blue; Gray
- Mfr # BG5036
- Zoro # G310396876
product price:Â
$
75.59
/ea
Key Features
Includes
Bag, Cornhole
Target Height
2 in
Target Material
Wood
Number of Targets
2
Product Type
Bag Toss Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG5036
- Zoro #
- G310396876
- UPC #
- 672875000036
- Country of Origin
- Switzerland
Dimensions
- Target Height
- 2 in
- Target Diameter
- 1/2 in
- Projectile Length
- 5 1/2 in
- Target Width
- 24 in
- Target Length
- 35 in
- Projectile Width
- 5 1/2 in
Details
- Item
- Bag Toss Set
- Includes
- Bag, Cornhole
- Target Material
- Wood
- Number of Targets
- 2
- Product Type
- Bag Toss Set
- Number of Projectiles
- 8
- Projectile Color
- Blue, Gray
- Projectile Material
- Canvas
- Number of Sticks
- 0
- Target Color
- Blue, Gray
Description
Bag Toss Set, Includes Bag, Cornhole, Number of Projectiles 8, Number of Sticks 0, Number of Targets 2, Product Type Bag Toss Set, Projectile Color Blue, Gray, Projectile Diameter Not Applicable, Projectile Length 5 1/2 in, Projectile Material Canvas, Projectile Thickness Not Applicable, Projectile Width 5 1/2 in, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable, Target Color Blue, Gray, Target Diameter 1/2 in, Target Height 2 in, Target Length 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.