Billiards Accessory Kit, Walnut
Mfr # BG2540W
Zoro # G3860389
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Two-Piece Maple Cues, 2 1/4 in Billiard Ball Set, Aluminum Bridge Head, Bed and Rail Brush, Blue Cue Chalk, Cue Maintenance Kit, Shaker Bottle and Numbered Peas, Wood Two-Piece Wall Rack, Wood 8-Ball and 9-Ball Racks, Vinyl Table Cover Measures 9 ft x 5.5 ft
Color
Walnut
Material
Plastic, Resin, Wood
Product Type
Pool Table Billiard Accessory Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG2540W
Zoro #
G3860389
UPC #
00672875904266
Country of Origin
China
Details
Item
Pool Table Billiard Accessory Kit
Includes
(4) Two-Piece Maple Cues, 2 1/4 in Billiard Ball Set, Aluminum Bridge Head, Bed and Rail Brush, Blue Cue Chalk, Cue Maintenance Kit, Shaker Bottle and Numbered Peas, Wood Two-Piece Wall Rack, Wood 8-Ball and 9-Ball Racks, Vinyl Table Cover Measures 9 ft x 5.5 ft
Color
Walnut
Material
Plastic, Resin, Wood
Product Type
Pool Table Billiard Accessory Kit
Description
Pool Table Billiard Accessory Kit, Product Type Pool Table Billiard Accessory Kit, Color Walnut, Material Plastic, Resin, Wood, Includes (4) Two-Piece Maple Cues, 2 1/4 in Billiard Ball Set, Aluminum Bridge Head, Bed and Rail Brush, Blue Cue Chalk, Cue Maintenance Kit, Shaker Bottle and Numbered Peas, Wood Two-Piece Wall Rack, Wood 8-Ball and 9-Ball Racks, Vinyl Table Cover Measures 9 ft x 5.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.