Dartboard, Dark Cherry, 25-1/2inH x 44inW
Mfr # BG1041CH
Zoro # G9325102
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) Steel Tip Darts
Color
Dark Cherry
Board Style
Push-Pin
Board Material
Sisal
Cabinet Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1041CH
Zoro #
G9325102
UPC #
672875903672
Country of Origin
China
Dimensions
Open Width
44 in
Open Depth
3 3/4 in
Closed Width
22 in
Closed Height
25 3/4 in
Open Height
25 1/2 in
Closed Depth
3 3/4 in
Details
Item
Dartboard Cabinet
Includes
(6) Steel Tip Darts
Color
Dark Cherry
Board Style
Push-Pin
Board Material
Sisal
Cabinet Material
Hardwood
Assembly
Unassembled
Product Type
Dartboard Cabinet
Includes Assembly Tools
No
Cabinet Color
Dark Cherry
Board Color
Dark Green
Number of Darts
6
Scoring System
Manual
Includes Mounting Hardware
Yes
Mounting Hardware Included
(3) 1.3 in Screws, (3) 2 in Screws, (3) Bumper Nails, (3) Dartboard Mounting Screws, (3) Plastic Anchors, (3) Small Mounting Bracket Bolts, (3) Washers, Mounting Bracket
Description
Dartboard Cabinet, Product Type Dartboard Cabinet, Scoring System Manual, Board Color Dark Green, Board Material Sisal, Cabinet Color Dark Cherry, Open Height 25 1/2 in, Open Width 44 in, Open Depth 3 3/4 in, Cabinet Material Hardwood, Number of Darts 6, Mounting Hardware Included (3) 1.3 in Screws, (3) 2 in Screws, (3) Bumper Nails, (3) Dartboard Mounting Screws, (3) Plastic Anchors, (3) Small Mounting Bracket Bolts, (3) Washers, Mounting Bracket, Closed Depth 3 3/4 in, Closed Height 25 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.