Zoro Homepage

Driftwood Air HockeyTable w/Benchs, 7 ft.

  • Mfr # BG1137H

  • Zoro # G3109053


product price: $1,395.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Features
3-in-1 Multi-Functional Table, CARB Certified, Reversible Dining/Table Tennis Top
Includes
(2) Benches, (2) Table Tennis Balls, (2) Table Tennis Rackets, (4) Pucks, (4) Strikers
Frame Material
Plastic Laminate
Playing Surface Color
White
Overall Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1137H
Zoro #
G3109053
UPC #
672875905409
Country of Origin
China

Dimensions

Overall Length
84 in
Overall Width
47 in
Overall Height
32 in
Support Structure Width
6 in
Playing Surface Length
84 in
Playing Surface Width
47 in
Support Structure Length
31 3/8 in

Details

Item
3-in1 Air Hockey Table w/Benches
Features
3-in-1 Multi-Functional Table, CARB Certified, Reversible Dining/Table Tennis Top
Includes
(2) Benches, (2) Table Tennis Balls, (2) Table Tennis Rackets, (4) Pucks, (4) Strikers
Frame Material
Plastic Laminate
Playing Surface Color
White
Frame Color
Wood Grain
Assembly
Unassembled
Leveling Feet
Yes
Number of Strikers
4
Playing Surface Material
Medium Density Fiberboard
Voltage
120 V
Scoring System
Automatic Electronic
Support Style
Legs
Number of Feet
4
Number of Pucks
4

Description

3-in1 Air Hockey Table w/Benches, Frame Color Wood Grain, Playing Surface Color White, Frame Material Plastic Laminate, Number of Pucks 4, Number of Strikers 4, Overall Length 84 in, Overall Width 47 in, Overall Height 32 in, Scoring System Automatic Electronic, Playing Surface Length 84 in, Playing Surface Width 47 in, Playing Surface Material Medium Density Fiberboard, Features 3-in-1 Multi-Functional Table, CARB Certified, Reversible Dining/Table Tennis Top, Leveling Feet Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.