Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foosball Table Cover, Fits 56" Table

  • Mfr # BG1139F

  • Zoro # G7464217


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1139F
Zoro #
G7464217
UPC #
672875904891
Country of Origin
China

Details

Item
Foosball Table Cover,Fits 56" Table

Description

Foosball Table Cover,Fits 56 In. Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.