Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foosball Table, MDF, 48-1/2inLx24inWx32inH

  • Mfr # BG1031F

  • Zoro # G9324987


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Features
1/2 in Steel Rods with Easy-Grip Rubber Handles, (3) Goalie Configuration with Durable ABS Molded Players, End Ball Return, Manual Scoring System
Includes
(2) Balls
Material
Plastic, Medium-Density Fiberboard
Playing Surface Color
Green
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG1031F
Zoro #
G9324987
UPC #
672875902866
Country of Origin
China

Dimensions

Height
32 in
Width
24 in
Length
48 1/2 in
Overall Width
24 in
Overall Length
48 1/2 in
Overall Height
32 in
Playing Surface Width
22 3/4 in
Support Structure Width
24 5/8 in
Support Structure Length
45 3/4 in
Playing Surface Length
40 in

Details

Item
Foosball Table
Features
1/2 in Steel Rods with Easy-Grip Rubber Handles, (3) Goalie Configuration with Durable ABS Molded Players, End Ball Return, Manual Scoring System
Includes
(2) Balls
Material
Plastic, Medium-Density Fiberboard
Playing Surface Color
Green
Assembly
Unassembled
Frame Color
Black
Leveling Feet
Yes
Number of Feet
4
Number of Balls
2
Support Style
Legs
Includes Assembly Tools
No
For Location
Freestanding

Description

Foosball Table, Playing Surface Color Green, Playing Surface Length 40 in, Playing Surface Width 22 3/4 in, Material Plastic, Medium-Density Fiberboard, Frame Color Black, Number of Balls 2, Overall Length 48 1/2 in, Overall Width 24 in, Overall Height 32 in, Features 1/2 in Steel Rods with Easy-Grip Rubber Handles, (3) Goalie Configuration with Durable ABS Molded Players, End Ball Return, Manual Scoring System, For Location Freestanding, Includes Assembly Tools No, Leveling Feet Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.