Fortress Chess Game Table and Chairs Set
Mfr # BG2995
Zoro # G3109029
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Built-In Storage Drawers, (2) Chairs, Backgammon Game Set, Checkers Game Set, Chess Game Set
Color
Mahogany
Table Material
Poly-Resin, Wood
Finish
Mahogany
Seat Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG2995
Zoro #
G3109029
UPC #
672875905447
Country of Origin
China
Dimensions
Seat Height
16 1/2 in
Chair Height
37 1/2 in
Chair Width
25 1/2 in
Table Height
31 in
Table Width
28 in
Chair Depth
25 in
Table Length
28 in
Details
Item
Chess Table and Chair Set
Includes
(2) Built-In Storage Drawers, (2) Chairs, Backgammon Game Set, Checkers Game Set, Chess Game Set
Color
Mahogany
Table Material
Poly-Resin, Wood
Finish
Mahogany
Seat Material
Synthetic Leather
Playing Surface Color
Brown, Cream
Assembly
Unassembled
Table Color
Mahogany
Chair Base Type
Straight Legs
Table Support Style
Column with Feet
Configuration
Chess Table
Number of Table Feet
1
Leveling Table Feet
Yes
Product Type
Chess Table and Chair Set
Number of Chairs
2
Description
Chess Table and Chair Set, Product Type Chess Table and Chair Set, Table Color Mahogany, Playing Surface Color Brown, Cream, Chair Width 25 1/2 in, Color Mahogany, Configuration Chess Table, Finish Mahogany, Leveling Table Feet Yes, Number of Chairs 2, Number of Table Feet 1, Seat Height 16 1/2 in, Seat Material Synthetic Leather, Table Height 31 in, Table Length 28 in, Table Material Poly-Resin, Wood, Table Support Style Column with Feet, Table Width 28 in, Assembly Unassembled
Restrictions
This item has been restricted from sale in the following states:
GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.