Game Table Arm Chair, Dark Oak, PK4
Mfr # BG2351CH
Zoro # G3471828
product price: $1,311.99
/pk 4, $328.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Style
Gaming Chair
Color
Wood Grain
Finish
Oak
Overall Width
23 1/2 in
Seat Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG2351CH
Zoro #
G3471828
UPC #
672875902637
Country of Origin
China
Dimensions
Overall Width
23 1/2 in
Overall Height
34 1/2 in
Seat Depth
15 in
Seat Height
18 1/4 in
Seat Width
19 in
Overall Depth
24 in
Back Width
19 in
Back Height
35 in
Details
Style
Gaming Chair
Color
Wood Grain
Finish
Oak
Item
Poker Chair
Seat Material
Synthetic Leather
Caster Type
5-Star Base
Weight Capacity
250 lb
Assembly
Unassembled
Product Type
Poker Chair
Description
Poker Chair, Product Type Poker Chair, Color Honey Oak, Overall Height 34 1/2 in, Seat Material Synthetic Leather, Overall Width 23 1/2 in, Overall Depth 24 in, Finish Oak, Back Height 35 in, Back Width 19 in, Seat Height 18 1/4 in, Seat Width 19 in, Seat Depth 15 in, Caster Type 5-Star Base, Weight Capacity 250 lb, Assembly Unassembled, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.