Merlot Shuffleboard Table, 12 ft.
Mfr # BG1312
Zoro # G7589718
product price: $1,759.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Features
(3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters
Includes
(2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Table Wax, Table Brush
Frame Material
Birchwood
Playfield Material
Birchwood
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1312
Zoro #
G7589718
UPC #
672875905058
Country of Origin
China
Dimensions
Overall Length
144 in
Details
Item
Shuffleboard Table
Features
(3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters
Includes
(2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Table Wax, Table Brush
Frame Material
Birchwood
Playfield Material
Birchwood
Assembly
Unassembled
Product Type
Shuffleboard Table
Includes Assembly Tools
No
Frame Finish
Walnut
Description
Shuffleboard Table, Product Type Shuffleboard Table, Frame Finish Walnut, Overall Length 144 in, Playfield Material Birchwood, Frame Material Birchwood, Includes (2) Abacus Scoring Units, (4) Blue Pucks, (4) Red Pucks, Can of Table Wax, Table Brush, Includes Assembly Tools No, Features (3) Heavy-Duty Climate Adjusters, Carpeted Walls and Gutters, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.