Zoro Homepage

Non-Slate Pool Table, 8 ft.

  • Mfr # BG2527

  • Zoro # G7589751


product price: $1,313.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Includes
(2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Bridge Stick with Head, Racking Triangle, Rail Brush
Frame Material
Medium-Density Fiberboard
Table Finish
Mahogany
Cloth Type
Blended Nylon/Wool
Cloth Color
Burgundy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2527
Zoro #
G7589751
UPC #
672875904990
Country of Origin
China

Dimensions

Overall Length
96 in
Playing Surface Width
44 in
Support Structure Width
4 in
Frame Thickness
1 in
Playing Surface Length
88 in
Rail Width
4 1/2 in

Details

Item
Pool Table
Includes
(2) Cue Chalks, (2) Cue Sticks, Billiard Ball Set, Bridge Stick with Head, Racking Triangle, Rail Brush
Frame Material
Medium-Density Fiberboard
Table Finish
Mahogany
Cloth Type
Blended Nylon/Wool
Cloth Color
Burgundy
Assembly
Unassembled
Table Color
Mahogany
Includes Assembly Tools
Yes
Leveling Feet
Yes
Support Style
Legs
Product Type
Pool Table
Pocket Style
Netting Drop
Number of Feet
4

Description

Pool Table, Product Type Pool Table, Table Color Mahogany, Overall Length 96 in, Playing Surface Length 88 in, Playing Surface Width 44 in, Pocket Style Netting Drop, Support Structure Width 4 in, Conversion Top Length Not Applicable, Cloth Color Burgundy, Conversion Top Width Not Applicable, Cloth Type Blended Nylon/Wool, Conversion Top Thickness Not Applicable, Table Finish Mahogany, Frame Material Medium-Density Fiberboard, Conversion Top Piece Weight Not Applicable, Rail Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.