Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Table Dust Cover, For 7 to 8ft Table

  • Mfr # BG2541

  • Zoro # G3860370


product price: $13.39
/ea

Key Features

Color
Black
For Use With
Billiard Tables, Pool Tables
Material
PVC
Overall Width
48 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG2541
Zoro #
G3860370
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
7 in
Overall Length
96 in
For Table Width
48 in
For Table Length
96 in

Details

Item
Pool Table Cover
Color
Black
For Use With
Billiard Tables, Pool Tables
Material
PVC
Product Type
Pool Table Cover

Description

Pool Table Cover, Color Black, For Table Length 96 in, For Table Width 48 in, For Use With Billiard Tables, Pool Tables, Material PVC, Overall Height 7 in, Overall Length 96 in, Overall Width 48 in, Product Type Pool Table Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.