Zoro Homepage

Regent Corner Floor Cue Rack, Mahogany

  • Mfr # BG2569M

  • Zoro # G3109187


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Color
Mahogany
Material
Medium Density Fiberboard, Poplar Wood, Veneer
Overall Height
28 in
Overall Width
16 in
Compatible Cue Length - Minimum
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2569M
Zoro #
G3109187
UPC #
672875905485
Country of Origin
China

Dimensions

Overall Height
28 in
Overall Width
16 in
Compatible Cue Length - Minimum
32 in
Compatible Cue Diameter - Maximum
2 in
Compatible Cue Length - Maximum
70 in
Compatible Cue Diameter - Minimum
1/2 in

Details

Item
Cue Rack
Color
Mahogany
Material
Medium Density Fiberboard, Poplar Wood, Veneer
Number of Cue Slots
10
Product Type
Cue Rack
Includes Mounting Hardware
No Mounting Hardware
Mountable
Freestanding

Description

Cue Rack, Color Mahogany, Compatible Cue Diameter - Maximum 2 in, Compatible Cue Diameter - Minimum 1/2 in, Compatible Cue Length - Maximum 70 in, Compatible Cue Length - Minimum 32 in, Includes Mounting Hardware No Mounting Hardware, Material Medium Density Fiberboard, Poplar Wood, Veneer, Number of Cue Slots 10, Overall Height 28 in, Overall Width 16 in, Product Type Cue Rack, Mountable Freestanding

Restrictions

This item has been restricted from sale in the following states: GU, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.