Zoro Homepage

Shuffleboard Table, Dark Cherry Finish

  • Mfr # BG1210

  • Zoro # G7264647


product price: $1,190.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Features
Integral Climate Adjusters
Includes
(4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush
Frame Material
Medium Density Fiberboard
Finish
Dark Cherry
Playfield Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1210
Zoro #
G7264647
UPC #
672875902293
Country of Origin
China

Dimensions

Playfield Length
96 in
Overall Width
24 in
Playfield Height
1 1/2 in
Overall Height
31 in
Playfield Width
15 in
Overall Length
108 in

Details

Item
Shuffleboard Table
Features
Integral Climate Adjusters
Includes
(4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush
Frame Material
Medium Density Fiberboard
Finish
Dark Cherry
Playfield Material
Butcher Block
Number of Legs
2
Assembly
Unassembled
Product Type
Shuffleboard Table
Frame Finish
Cherry

Description

Shuffleboard Table, Product Type Shuffleboard Table, Frame Finish Cherry, Overall Length 108 in, Overall Width 24 in, Playfield Height 1 1/2 in, Playfield Width 15 in, Playfield Length 96 in, Playfield Material Butcher Block, Frame Material Medium Density Fiberboard, Overall Height 31 in, Includes (4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush, Features Integral Climate Adjusters, Number of Legs 2, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.