Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shuffleboard Table, Walnut Finish

  • Mfr # BG1205

  • Zoro # G7264577


product price: $1,156.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Features
Built-In Storage, Integral Climate Adjusters
Includes
(4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush
Frame Material
Medium Density Fiberboard
Finish
Walnut
Playfield Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1205
Zoro #
G7264577
UPC #
672875902248
Country of Origin
China

Dimensions

Playfield Length
96 in
Playfield Width
15 in
Playfield Height
1 1/2 in
Overall Height
30 1/2 in
Overall Length
108 in
Overall Width
24 1/4 in

Details

Item
Shuffleboard Table
Features
Built-In Storage, Integral Climate Adjusters
Includes
(4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush
Frame Material
Medium Density Fiberboard
Finish
Walnut
Playfield Material
Butcher Block
Number of Legs
2
Assembly
Unassembled
Product Type
Shuffleboard Table
Frame Finish
Walnut

Description

Shuffleboard Table, Product Type Shuffleboard Table, Frame Finish Walnut, Overall Length 108 in, Overall Width 24 1/4 in, Playfield Height 1 1/2 in, Playfield Width 15 in, Playfield Length 96 in, Playfield Material Butcher Block, Frame Material Medium Density Fiberboard, Overall Height 30 1/2 in, Includes (4) Blue Pucks, (4) Red Pucks, Can of Wax Powder, Table Brush, Features Built-In Storage, Integral Climate Adjusters, Number of Legs 2, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.