Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Cup Cone Talc Chalk

  • Mfr # BG2547

  • Zoro # G3860328


product price: $14.39
/ea

Key Features

Color
White
Material
Talc Chalk
Overall Height
5 1/4 in
Overall Width
4 1/2 in
Product Type
Pool Chalk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2547
Zoro #
G3860328
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/4 in
Overall Width
4 1/2 in

Details

Item
Pool Chalk
Color
White
Material
Talc Chalk
Product Type
Pool Chalk

Description

Pool Chalk, Product Type Pool Chalk, Color White, Material Talc Chalk, Overall Width 4 1/2 in, Overall Height 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.