Zoro Homepage

Universal Air Hockey Table Cover

  • Mfr # BG1039

  • Zoro # G3860790


product price: $25.69
/ea

Key Features

Color
Black
For Use With
Air Hockey Tables
Material
PVC
Overall Width
55 in
Overall Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1039
Zoro #
G3860790
UPC #
00672875903276
Country of Origin
China

Dimensions

Overall Width
55 in
Overall Length
108 in
For Table Width
55 in
For Table Length
90 in

Details

Item
Air Hockey Table Cover
Color
Black
For Use With
Air Hockey Tables
Material
PVC
Product Type
Air Hockey Table Cover

Description

Air Hockey Table Cover, Color Black, For Table Length 90 in, For Table Width 55 in, For Use With Air Hockey Tables, Material PVC, Overall Height Not Applicable, Overall Length 108 in, Overall Width 55 in, Product Type Air Hockey Table Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.