Zoro Homepage

Utility Vehicle, 14.9HP

  • Mfr # 10019681

  • Zoro # G716145948


product price: $20,189.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Bed Operation
Manual
Suspension
Leaf Springs with Hydraulic Shock Absorbers
Overall Width
47 1/4 in
Product Type
Compact Utility Vehicle
Ground Clearance
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10019681
Zoro #
G716145948
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
47 1/4 in
Overall Length
138 22/25 in
Turning Radius
18.9 ft
Tire Width
8 in
Overall Height
70 1/4 in
Tire Diameter
18 2/5 in
Bed Width
47 1/5 in
Bed Length
68 1/2 in

Description

Electric Engine, Product Type Compact Utility Vehicle, Series/Model Hauler XL, Power Source Electric, Horsepower 14.9 hp, Engine/Motor Type Lithium, Maximum Load Capacity 1,600 lb, Seating Capacity 2, Ground Clearance 5 in, Overall Length 138 22/25 in, Overall Height 70 1/4 in, Towing Capacity 1,500 lb, Bed Operation Manual, Bed Height Not Applicable, Bed Length 68 1/2 in, Bed Width 47 1/5 in, Braking System Automatic Parking Brake, Cargo Capacity 1,200 lb, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.